FACOM

FACOM Reversible Ratchet Wrench Set, 467B Series, Set of 7

  • ERIKS:14299327
  • Manufacturer:3662424069819
Image 1
HIGH PERFORMANCE - 72-Tooth Mechanism with High mechanical performance combined with compact design complying with aeronautical standards, OGV® PROFILE AND RING STOP - Maximizing the contact between the socket and nut/bolt to preserves fasteners. On the ring end, it Blocks the nut for a more efficient tightening, 15° OFFSET - Offers better manoeuvrability and allows you to avoid certain obstacles
Save to list

€174.36/ pieceexcl. VAT

€210.98incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
467B
Type
Reversible Ratchet Wrench Set
Total number of tools
7
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of ring spanners
7
Weight
0.71 kg
Type
Reversible Ratchet Wrench Set