

€57.50/ pieceexcl. VAT
€69.58incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 64C |
Model | Metric |
Wrench width | 8x10 - 12x13, 16x17 - 18x19 mm |
VDE tested | No |
Single wrench model | No |
Low spark model | No |
Isolation protection 1000 V | No |
Weight | 400 g |