FACOM

FACOM Ratchet set R.360NANOPB

  • ERIKS:14176245
  • Manufacturer:3148518528610
Image 1
Save to list

€168.00/ pieceexcl. VAT

€203.28incl. VAT

8 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Drive size
1/4"
Connection size
6.3 mm
Length
152 mm
Height
48 mm