

€244.50/ pieceexcl. VAT
€295.85incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MODM |
Type | Ratchet Combination Wrench Set |
Material | Stainless steel |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic box |
Weight | 1.535 kg |
Type | Ratchet Combination Wrenche Set |