FACOM

FACOM Pliers - 501APB - Grip pliers, long jaws

  • ERIKS:12689562
  • Manufacturer:3662424020919
Image 1
LONG-NOSE LOCK-GRIP PLIERS
-5 positions slip joint system.
-Unlock trigger allowing smooth & safe release.
-Easy to use & secure. Usable with 1 hand.
-Nose width 17 mm.
-Machined groove in upper to grip cylindrical sections, bolt & screw shafts, nails.
-Chromed finish.
Save to list

€50.00/ pieceexcl. VAT

€60.50incl. VAT

4 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
501
Length
250 mm