

€1.02/ pieceexcl. VAT
€1.23incl. VAT
17 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 82H |
Type | L Shaped - Short Hex Keys |
Model | Metric |
Bullet-head | No |
Wrench width | 3 mm |
Length | 65 mm |
Material | silicon steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | L Shaped - Short Hex Keys |
Weight | 5 g |
Length short leg | 20 |
Length long shank | 65 |
€0.25/ pieceexcl. VAT
€0.30incl. VAT
Estimated delivery date - 18/11/2026