

€21.84/ pieceexcl. VAT
€26.43incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 82H |
Type | L Shaped - Short Hex Keys |
Model | Metric |
Bullet-head | No |
Wrench width | 22 mm |
Length | 200 mm |
Material | silicon steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | L Shaped - Short Hex Keys |
Weight | 950 g |
Length short leg | 80 |
Length long shank | 200 |
€21.41/ pieceexcl. VAT
€25.91incl. VAT
Estimated delivery date - 18/11/2026