FACOM

FACOM Knife with double blade

  • ERIKS:23446009
  • Manufacturer:3148512069805
Image 1
-Blades in polished stainless steel.
-Billhook blade, length 65 mm.
-Straight blade, length: 80 mm.
-Wood handle.
-Length closed: 100 mm.
-Total length: 165/180 mm.
Save to list

€26.34/ pieceexcl. VAT

€31.87incl. VAT

41 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
843
Type
Folding knives