

€42.45/ pieceexcl. VAT
€51.36incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 82H |
Type | Key |
Model | Metric |
Bullet-head | No |
Wrench width | 9 mm |
Length | 97 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | Key |
Weight | 60 g |
Length short leg | 44 |
Length long shank | 97 |