

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 82H |
Type | Key |
Model | Metric |
Bullet-head | No |
Wrench width | 16 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | Key |
Weight | 300 g |
Length short leg | 63 |