

€231.00/ pieceexcl. VAT
€279.51incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MOD |
Type | Flex Head Ratchet Wrench Set |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic box |
Weight | 1.721 kg |
Type | Flex Head Ratchet Wrenche Set |