FACOM

FACOM drift punch - 251A.3 - Precision drift punches with guide 3mm

  • ERIKS:23445451
  • Manufacturer:3148511601655
Image 1
-The centre slides within a guide to prevent distortion, even in smaller sizes.
-Shank hardened to 52 to 57 HRc.
-Zinc-plated body, burnished body.
Save to list

€11.75/ pieceexcl. VAT

€14.22incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
251A
Type
Drift punches
Diameter tip
2.9 mm
Length
93 mm
Diameter
4.5 mm
Weight
20 g