

€16.58/ pieceexcl. VAT
€20.06incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 44 SLS |
Type | SLS |
Model | Metric |
Single wrench model | No |
Length | 120 mm |
VDE tested | No |
Low spark model | No |
Weight | 45 g |
Norm | ISO 10102 |
Wrench size small | 6 mm |
Thickness | 3.7 |
Wrench size large | 7 mm |