

€51.54/ pieceexcl. VAT
€62.36incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 44 SLS |
Type | SLS |
Model | Metric |
Single wrench model | No |
Length | 381 mm |
VDE tested | No |
Low spark model | No |
Weight | 970 g |
Norm | ISO 10102 |
Wrench size small | 36 mm |
Thickness | 12.3 |
Wrench size large | 41 mm |