

€20.79/ pieceexcl. VAT
€25.16incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 55A |
Type | Deep Offset Ring Wrench |
Model | Inch |
Wrench width | 19/32 x 25/32 in |
Type | Deep Offset Ring Wrench |
Single wrench model | Yes |
Length | 258 mm |
Low spark model | No |
Isolation protection 1000 V | No |
Weight | 195 g |
Surface protection | Satin Chrome |