

€44.58/ pieceexcl. VAT
€53.94incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | J |
Type | Crowfoot Open-Ended Bit |
Wrench width | 24 mm |
Connection size | 3/8 in |
Length | 60.7 mm |
Double hex insert | No |
Low spark model | No |
Weight | 80 g |
Model | Metric |
Surface protection | Bright Chrome Finish |