

€27.60/ pieceexcl. VAT
€33.40incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | J |
Type | Crowfoot Open-Ended Bit |
Wrench width | 12 mm |
Connection size | 3/8 in |
Length | 37.4 mm |
Double hex insert | No |
Low spark model | No |
Weight | 35 g |
Model | Metric |
Surface protection | Bright Chrome Finish |