FACOM

FACOM Crimping pliers - 985905PB - Crimping pliers type Serkan 360° 0,14 - 10 MM²

  • ERIKS:14316849
  • Manufacturer:3662424101168
Image 1
SERKAN 360 ALL IN ONE CRIMPER
-Ultimate crimping solution – one gun and no extra diesCan be used for most jobs from panel board and cable assembly and connection
-0.14-10mm square connector – to fit all end sleeves with insulated or insulated profiles
-Tested to 50k cycles – for long lifeCrimp conforms to IEC 60999-1.Optimized usage for high volumes.Comfortable also for left handed workers.Maximum force 10,000 N.m.Low hand force needed for operation.
-Light weight ideal for heavy duty use.Small handle opening-ideal for smaller hands.
Save to list

€187.50/ pieceexcl. VAT

€226.88incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
985905PB
Length
362 mm
Weight
176 g