

€357.30/ pieceexcl. VAT
€432.33incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MOD |
Type | Ratchet Combination Wrench Set |
Total number of tools | 13 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic box |
Weight | 1.7 kg |
Type | Ratchet Combination Wrenche Set |