

€30.63/ pieceexcl. VAT
€37.06incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 467S |
Type | SLS |
Model | Metric |
Wrench width | 12 mm |
Length | 106.5 mm |
Low spark model | No |
Weight | 0.052 g |