

€17.96/ pieceexcl. VAT
€21.73incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 440 |
Type | SLS |
Model | Metric |
Wrench width | 6 mm |
Length | 115 mm |
Low spark model | No |
Weight | 0.032 g |