

€48.37/ pieceexcl. VAT
€58.53incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 440 |
Type | SLS |
Model | Metric |
Wrench width | 34 mm |
Length | 390 mm |
Low spark model | No |
Weight | 0.756 g |