

€27.72/ pieceexcl. VAT
€33.54incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 440 |
Type | SLS |
Model | Inch |
Wrench width | 15/16 |
Length | 267 mm |
Low spark model | No |
Weight | 0.34 g |