

€22.51/ pieceexcl. VAT
€27.24incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 440 |
Type | SLS |
Model | Inch |
Wrench width | 11/16 |
Length | 202 mm |
Low spark model | No |
Weight | 0.144 g |