FACOM

FACOM Combination spanner, 440 Series, Type SLS, Inch, 1" WD

  • ERIKS:14422606
  • Manufacturer:3662424028847
Image 1
Save to list

€28.69/ pieceexcl. VAT

€34.71incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
440
Type
SLS
Model
Inch
Wrench width
1
Length
274 mm
Low spark model
No
Weight
0.326 g