FACOM

FACOM Cable knife, length 18 mm, 844.SE18

  • ERIKS:23448902
  • Manufacturer:3148517705401
Image 1
-Cutter with snap-off blades.
-Ergonomic soft ABS handle.
-Stainless steel blade guide.
-Automatic blade lock.
-2-blade cartridge.
-Integral blade snapper.
Save to list

€10.50/ pieceexcl. VAT

€12.71incl. VAT

15 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
844.SE
Type
Snap-off utility knives
Total length
172 mm