FACOM

FACOM Cable knife, length 18 mm, 23446017

  • ERIKS:23446017
  • Manufacturer:3148512071006
Image 1
-7-segment 18 mm snap-off blade.
-Ideal for all everyday cutting applications: - Thick cardboard. - Hose. - Plastic. - Resilient foam. - Heat-shrinkable tubing. - Nylon strip. - Plastic tubes. - Seals.
-Warning, snap-off blades are not designed to withstand excessive torsion forces.
-Supplied in a 10 blade dispenser.
Save to list

€5.50/ pieceexcl. VAT

€6.66incl. VAT

20 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
844
Type
Replacement blades
Total length
110 mm