FACOM

FACOM Bench hammer - 200H.50PB - Riveting engineers hammer 50mm

  • ERIKS:14299321
  • Manufacturer:3148517881921
Image 1
200H - RIVETING ENGINEERS HAMMERS
-STANDARDS: NF E 71-016, NF ISO 15601, ISO 15601
-High safety hickory handle, triple fit: 2 steel wedges and 1 wood wedge.
Save to list

€33.22/ pieceexcl. VAT

€40.20incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
200H
Weight
1.91 g
Diameter
50 mm