

€161.91/ pieceexcl. VAT
€195.91incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 75 |
Type | Angled Open Socket Wrench Set |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 3.3 kg |
Type | Angled Open Socket Wrenche Set |