

€62.55/ pieceexcl. VAT
€75.69incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | ATD |
Type | 1000V Insulated Screwdriver Set |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PZ | 2 |
Number of slotted screwdrivers | 6 |
Weight | 0.65 kg |
Type | 1000V Insulated Screwdriver Set |