

€99.02/ pieceexcl. VAT
€119.81incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | F..M |
Inner Diameter | 9 mm |
Outer Diameter | 17 mm |
Height | 5 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Stainless steel |