

€29.36/ pieceexcl. VAT
€35.53incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | F..M |
Inner Diameter | 3.175 mm |
Outer Diameter | 9.525 mm |
Height | 2.779 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |