




€47.66/ pieceexcl. VAT
€57.67incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.66 | - |
200+ | €40.87 | 14.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 619 |
Type | 61907 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 10.9 kN |
Static load rating | 7.818 kN |
Weight | 0.087 kg |