




€180.55/ pieceexcl. VAT
€218.47incl. VAT
4 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €180.55 | - |
200+ | €154.69 | 14.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 619 |
Type | 61915 |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 105 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 24.4 kN |
Static load rating | 22.6 kN |