




€76.81/ pieceexcl. VAT
€92.94incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €76.81 | - |
200+ | €65.87 | 14.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 618 |
Type | 61810 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 65 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 6.61 kN |
Static load rating | 6.09 kN |
Weight | 0.052 kg |