




€777.80/ pieceexcl. VAT
€941.14incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €777.80 | - |
200+ | €666.66 | 14.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 6011 |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Width | 18 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 28.5 kN |
Static load rating | 21.1 kN |
Weight | 0.403 kg |