




€66.12/ pieceexcl. VAT
€80.01incl. VAT
15 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 619 |
Type | 61904 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 37 mm |
Width | 9 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 5.424 kN |
Static load rating | 2.946 kN |
Weight | 0.04 kg |