




€34.87/ pieceexcl. VAT
€42.19incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 619 |
Type | 61901 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 6 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 2.453 kN |
Static load rating | 1.173 kN |
Weight | 0.012 kg |