




€64.72/ pieceexcl. VAT
€78.31incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 618 |
Type | 61804 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 32 mm |
Width | 7 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 3.413 kN |
Static load rating | 1.97 kN |
Weight | 0.018 kg |