




€22.78/ pieceexcl. VAT
€27.56incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.78 | - |
50+ | €20.48 | 10.12% |
100+ | €18.14 | 20.39% |
200+ | €14.68 | 35.56% |
500+ | €14.11 | 38.08% |
1000+ | €12.63 | 44.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 148 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 14 mm |
Width | 3.5 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.8 mm |
Dynamic load rating | 0.817 kN |
Static load rating | 0.386 kN |
Limiting speed | 38000 rpm |