




€19.33/ pieceexcl. VAT
€23.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.33 | - |
50+ | €17.27 | 10.63% |
100+ | €15.59 | 19.35% |
200+ | €13.57 | 29.78% |
500+ | €13.28 | 31.28% |
1000+ | €12.09 | 37.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 104 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 10 mm |
Width | 3 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.711 kN |
Static load rating | 0.272 kN |
Limiting speed | 48000 rpm |