




€18.42/ pieceexcl. VAT
€22.29incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.42 | - |
50+ | €16.74 | 9.15% |
100+ | €14.97 | 18.76% |
200+ | €13.28 | 27.90% |
500+ | €12.63 | 31.46% |
1000+ | €11.56 | 37.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 692 |
Execution | Single row |
Inner Diameter | 2 mm |
Outer Diameter | 6 mm |
Width | 2.3 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.33 kN |
Static load rating | 0.099 kN |
Limiting speed | 75000 rpm |