




€21.92/ pieceexcl. VAT
€26.52incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.92 | - |
50+ | €19.82 | 9.56% |
100+ | €17.52 | 20.08% |
200+ | €11.56 | 47.27% |
500+ | €10.98 | 49.90% |
1000+ | €10.04 | 54.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 688 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 16 mm |
Width | 4 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1 mm |
Dynamic load rating | 1.252 kN |
Static load rating | 0.592 kN |
Limiting speed | 36000 rpm |