




€16.45/ pieceexcl. VAT
€19.90incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.45 | - |
50+ | €14.68 | 10.73% |
100+ | €12.95 | 21.25% |
200+ | €12.63 | 23.23% |
500+ | €12.09 | 26.48% |
1000+ | €10.98 | 33.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 603 |
Execution | Single row |
Inner Diameter | 3 mm |
Outer Diameter | 9 mm |
Width | 3 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.7 mm |
Dynamic load rating | 0.571 kN |
Static load rating | 0.189 kN |
Limiting speed | 56000 rpm |