




€19.33/ pieceexcl. VAT
€23.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.33 | - |
50+ | €17.27 | 10.63% |
100+ | €15.26 | 21.06% |
200+ | €13.57 | 29.78% |
500+ | €12.95 | 32.99% |
1000+ | €11.80 | 38.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 602 |
Execution | Single row |
Inner Diameter | 2.5 mm |
Outer Diameter | 8 mm |
Width | 2.8 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.7 mm |
Dynamic load rating | 0.552 kN |
Static load rating | 0.177 kN |
Limiting speed | 60000 rpm |