




€19.57/ pieceexcl. VAT
€23.68incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.57 | - |
50+ | €17.52 | 10.50% |
100+ | €15.79 | 19.32% |
200+ | €12.63 | 35.49% |
500+ | €12.09 | 38.22% |
1000+ | €10.98 | 43.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 688 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 16 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1.1 mm |
Dynamic load rating | 1.252 kN |
Static load rating | 0.592 kN |