




€25.13/ pieceexcl. VAT
€30.41incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.13 | - |
50+ | €22.54 | 10.31% |
100+ | €19.82 | 21.11% |
200+ | €18.67 | 25.69% |
500+ | €17.89 | 28.82% |
1000+ | €16.12 | 35.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 682 |
Execution | Single row |
Inner Diameter | 2.5 mm |
Outer Diameter | 6 mm |
Width | 2.6 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.8 mm |
Dynamic load rating | 0.209 kN |
Static load rating | 0.074 kN |