




€21.59/ pieceexcl. VAT
€26.12incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.59 | - |
50+ | €19.33 | 10.47% |
100+ | €17.27 | 19.99% |
200+ | €14.11 | 34.65% |
500+ | €13.57 | 37.13% |
1000+ | €12.09 | 43.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 63 |
Type | 635 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1.5 mm |
Dynamic load rating | 2.336 kN |
Static load rating | 0.896 kN |