




€72.00/ pieceexcl. VAT
€87.12incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €72.00 | - |
50+ | €16.45 | 77.16% |
100+ | €14.68 | 79.61% |
200+ | €13.28 | 81.56% |
500+ | €12.63 | 82.47% |
1000+ | €11.56 | 83.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 602 |
Execution | Single row |
Inner Diameter | 2 mm |
Outer Diameter | 7 mm |
Width | 3.5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.9 mm |
Dynamic load rating | 0.386 kN |
Static load rating | 0.129 kN |