




€29.98/ pieceexcl. VAT
€36.28incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.98 | - |
50+ | €26.73 | 10.84% |
100+ | €23.60 | 21.27% |
200+ | €19.08 | 36.35% |
500+ | €18.14 | 39.50% |
1000+ | €16.74 | 44.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 82 |
Execution | Single row |
Inner Diameter | 2.5 mm |
Outer Diameter | 8 mm |
Width | 2.5 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Limiting speed | 60000 rpm |